This product may not be available in all locations.
Overload Relay, Panel Mount, Eutectic Alloy, Manual Reset, 40A, 3P
Item #:
36004
Cat #:
592-BOV169
UPC:
781180160974
Sign In or Register to view pricing and more.
Documents & Guides
Overload Relay, Panel Mount, Eutectic Alloy, 40 Amp, 3 Pole, Normally Open/Normally Closed Contacts, Standard Type
Overview
Overload Relay, Panel Mount, Eutectic Alloy, 40 Amp, 3 Pole, Normally Open/Normally Closed Contacts, Standard Type
Protect your motor, motor controller, and power wiring from overheating. Allen-Bradley® Bulletin 592 eutectic alloy overload relays are thermal type devices. When used with proper short-circuit protection, these relays can provide protection from overheating due to excessive overcurrents. Catalog item 592-BOV169 from Rockwell Automation® is a 40 A NEMA eutectic alloy overload relay. It has three poles, manual reset, and normally open and normally closed contacts. And it is open. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180160974, 592-BOV169
Specifications
Mounting: | Panel |
Poles: | 3 |
Type: | Panel Mount, Overload Relay, Eutectic Alloy |
Amps: | 40 |
Mounting: | Panel |
Type: | Panel Mount, Overload Relay, Eutectic Alloy |
Poles: | 3 |
Amps: | 40 |
Customer Reviews
No reviews for this product
(0)