This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
10.0 - 16.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.
Overview
10.0 - 16.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.
Also known as: XTOB016BC1
Specifications
Poles: | 3 |
Type: | Thermal, IEC, Overload Relay |
Amps: | 16 |
Amps Range: | 10 - 16 |
Poles: | 3 |
Amps: | 16 |
Type: | Thermal, IEC, Overload Relay |
Amps Range: | 10 - 16 |
Customer Reviews
No reviews for this product
(0)