This product may not be available in all locations.
Differential thermal overload relays, TeSys K, 1.2 to 1.8 A, class 10A
Item #:
53406
Cat #:
LR2K0307
UPC:
785901883074
Sign In or Register to view pricing and more.
Documents & Guides
Differential thermal overload relays, TeSys K, 1.2 to 1.8 A, class 10A
Overview
Differential thermal overload relays, TeSys K, 1.2 to 1.8 A, class 10A
LR2K0307 is a TeSys LRK thermal overload relay from Schneider Electric to be used with a TeSys K contactors. It protects motors 0.55kW@400V thanks to a thermal range 1.2-1.8A, a tripping class 10A and phase unbalance protection. LR2K0307 is a TeSys LRK thermal overload relay from Schneider Electric for direct mounting on TeSys K contactors. With a thermal setting range 1.2-1.8A, a tripping class 10A and phase unbalance detection, it protects motors 0.55kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1K06 to form a compact starter. Light and compact, 45mm wide. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LA7K0064).
Also known as: 785901883074, LR2K0307
Specifications
Phase: | 3 |
Poles: | 3 |
Class: | 10 |
Type: | Thermal, IEC, Overload Relay |
Mounting: | Contactor |
Volts AC: | 600 |
Amps: | 1.800 |
Standards: | California Proposition 65 |
Amps Range: | 1.200 - 1.800 |
Phase: | 3 |
Class: | 10 |
Mounting: | Contactor |
Amps: | 1.800 |
Amps Range: | 1.200 - 1.800 |
Poles: | 3 |
Type: | Thermal, IEC, Overload Relay |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)