This product may not be available in all locations.
Differential Thermal Overload Relays, TeSys K, 1.8-2.6A, Class 10A
Item #:
53462
Cat #:
LR2K0308
UPC:
785901883067
Sign In or Register to view pricing and more.
Documents & Guides
Differential Thermal Overload Relays, TeSys K, 1.8 - 2.6 Amp, Class 10A
Overview
Differential Thermal Overload Relays, TeSys K, 1.8 - 2.6 Amp, Class 10A
TeSys K overload relays are designed to be used with TeSys K contactors to make a motor starter. These differential thermal overload relays detect over currents in the lines to the motor. When an overcurrent is detected the overload relay working with the contactor will disconnect the power to the motor. This will minimize the damage to the motor windings. This overload relay has an adjustable trip current rating of 1.8 to 2.6 amperes. This trip current rating is calibrated per Class 10A. Mounting on DIN rail, separated from the contactor, with use of a terminal block LA7K0064 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHs/Reach).
Also known as: 785901883067, LR2K0308
Specifications
Phase: | 3 |
Poles: | 3 |
Mounting: | Contactor |
Width: | 45 mm |
Volts AC: | 600 |
Height: | 58 mm |
Amps: | 2.600 |
Standards: | California Proposition 65 |
Amps Range: | 1.800 - 2.600 |
Phase: | 3 |
Mounting: | Contactor |
Volts AC: | 600 |
Amps: | 2.600 |
Amps Range: | 1.800 - 2.600 |
Poles: | 3 |
Width: | 45 mm |
Height: | 58 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)