BIMETALLIC OVERLOAD RELAY 600V 2.5A IEC

Item #: 269796
Cat #: LR3D07
UPC: 785901206842
Sign In or Register to view pricing and more.

Overview

BIMETALLIC OVERLOAD RELAY 600V 2.5A IEC
Also known as: 785901206842, LR3D07

Specifications

Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20
Type: Overload Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)