Thermal Overload Relay, TeSys Deca, 60 - 100A, Class 20

Item #: 477505
Cat #: LR9D5567
UPC: 785901435426
Sign In or Register to view pricing and more.
Thermal Overload Relay, TeSys Deca, 60 - 100 Amp, Class 20

Overview

Thermal Overload Relay, TeSys Deca, 60 - 100 Amp, Class 20
LR9D5567 is a TeSys LR9D electronic overload relay from Schneider Electric to be used with a TeSys D contactor. With a thermal range 60-100A, a tripping class 20 and phase unbalance protection, it protects motors 37 to 45kW@400V. LR9D5567 is a TeSys LR9D electronic overload relay from Schneider Electric to be combined with a TeSys D contactor. With a thermal setting range 60-100A, a tripping class 20 and phase unbalance detection, it protects motors 37 to 45kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection, electronic type, with phase unbalance protection (differential), self powered (no external power supply needed). To be combined with Tesys LC1D115-D150 contactors. Light and compact, 120mm wide. Manual control with test & reset buttons, manual / automatic reset selector. High accuracy, temperature compensated to keep a precise tripping over the ambient temperature range. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. 90% reduction in energy dissipation compared to a thermal overload relay.
Also known as: 785901435426, LR9D5567

Specifications

Phase: 3
Poles: 3
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Class: 20
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 100kA
Amps Range: 60 - 100
Phase: 3
Type: Thermal, IEC, Overload Relay
Class: 20
Standards: California Proposition 65
Amps Range: 60 - 100
Poles: 3
Mounting: Contactor
Volts AC: 600
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)