Overload Relay, 5.5-8A Range, Class 10 for LC1D12-D32 Contactor

Item #: 56244
Cat #: LRD12
UPC:
Sign In or Register to view pricing and more.
Overload Relay, 5.5 - 8 Amp Range, Class 10 for LC1D09-D32 Contactor, 65 kAIC

Overview

Overload Relay, 5.5 - 8 Amp Range, Class 10 for LC1D09-D32 Contactor, 65 kAIC
Also known as: LRD12

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Width: 45 mm
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 65kA
Amps Range: 5.500 - 8
Phase: 3
Class: 10
Mounting: Contactor
Volts AC: 600
Interrupt Rating DC: 65kA
Poles: 3
Type: Thermal, IEC, Overload Relay
Width: 45 mm
Standards: California Proposition 65
Amps Range: 5.500 - 8

Customer Reviews

No reviews for this product
(0)