Replacement Coil, 24VAC 60Hz, 2/3P, NEMA Size 3, 8903SQ Lighting Contactor

Item #: 257539
Cat #: 3107440016
UPC: 78590111050
Sign In or Register to view pricing and more.
Replacement Coil, 24 Volt AC 60Hz, 2/3 Pole, NEMA Size 3, 8903SQ Lighting Contactor

Overview

Replacement Coil, 24 Volt AC 60Hz, 2/3 Pole, NEMA Size 3, 8903SQ Lighting Contactor
Class 8502 and Class 8702 Type S magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided. Type S contactors are available in NEMA Sizes 00-7 and are designed for operation at 600 Volts maximum.
Also known as: 78590111050, 3107440016

Specifications

Size: 3
Standards: California Proposition 65
Type: Replacement Coils
Size: 3
Type: Replacement Coils
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)