This product may not be available in all locations.
Replacement Coil, 24VAC 60Hz, 2/3P, NEMA Size 3, 8903SQ Lighting Contactor *** Discontinued ***
Item #:
257539
Cat #:
3107440016
UPC:
78590111050
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Coil, 24 Volt AC 60Hz, 2/3 Pole, NEMA Size 3, 8903SQ Lighting Contactor *** Discontinued ***
Overview
Replacement Coil, 24 Volt AC 60Hz, 2/3 Pole, NEMA Size 3, 8903SQ Lighting Contactor *** Discontinued ***
Class 8502 and Class 8702 Type S magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided. Type S contactors are available in NEMA Sizes 00-7 and are designed for operation at 600 Volts maximum.
Also known as: 78590111050, 3107440016
Specifications
Size: | 3 |
Standards: | California Proposition 65 |
Type: | Replacement Coils |
Size: | 3 |
Type: | Replacement Coils |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)