This product may not be available in all locations.
Contactor, Type L, multipole lighting, replacement coil, 277VAC 60Hz, 8903L 2 to 6 poles, 8903LX 2 to 4 poles
Item #:
32299
Cat #:
9998L55
UPC:
785901081241
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type L, multipole lighting, replacement coil, 277VAC 60Hz, 8903L 2 to 6 poles, 8903LX 2 to 4 poles
Overview
Contactor, Type L, multipole lighting, replacement coil, 277VAC 60Hz, 8903L 2 to 6 poles, 8903LX 2 to 4 poles
8903L multipole lighting contactors are for lighting control applications. Contactors can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The coil can be easily replaced in a 8903 L lighting contactor. By changing out the coil, the lighting contactor can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor if the coil were to fail. This coil is used in an 8903L, 2 to 6 poles, and 8930LX, 2 to 4 poles, lighting contactors. The coil is rated for 277 VAC 60 Hz. The inrush power of this coil is 150 VA. It has an average sealed consumption of 30 VA. This coil has a height of 2.38 inches, a width of 2.11 inches and a depth of 1.46 inches. Coil is fully encapsulated to protect it. Coil has screw clamp connections. Coil has screw clamp connections.
Also known as: 785901081241, 9998L55
Specifications
Volts AC Control: | 277 |
Poles: | 3, 2 |
Type: | Contactor, Replacement Coil |
Amps: | 30 |
Volts AC Control: | 277 |
Type: | Contactor, Replacement Coil |
Poles: | 3, 2 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)