Starter & Contactor Replacement Coils

664 Found
Allen-Bradley

Replacement AC Coil, Size 0-1, 110/50Hz, 120/60Hz, 2-3P

Item #: 76287
CAT #: CB236
UPC: 662074217199
Sign In or Register to view pricing and more.
Square D

Pilot Light, Push to Test, Red, Plastic Fresnel, LED, 120VAC/DC

Item #: 16318
CAT #: 9001SKT38LRR31
UPC: 785901044505
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA Contactor Coil

Item #: 16365
CAT #: CD236
UPC: 662074217533
Sign In or Register to view pricing and more.
Allen-Bradley

Replacement Coil, 440/480V, 50/60Hz

Item #: 76267
CAT #: CB273
UPC: 662074217236
Sign In or Register to view pricing and more.
Allen-Bradley

Replacement AC Coil, Size 2, 110/50Hz, 115-120/60Hz, 2-3P

Item #: 76262
CAT #: CC236
UPC: 662074217311
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA Contactor Coil

Item #: 31075
CAT #: CC273
UPC: 662074217359
Sign In or Register to view pricing and more.
Square D

IEC contactor, TeSys Deca, nonreversing, 18A, 10HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 24VDC coil, open

Item #: 55482
CAT #: LC1D18BD
UPC: 785901207276
Sign In or Register to view pricing and more.
Allen-Bradley

COIL 460/480V 60HZ FOR

Item #: 88940
CAT #: CD273
UPC: 662074217564
Sign In or Register to view pricing and more.
Square D

Harmony, 22mm Push Button, emergency stop head, trigger and latching push pull, red, 40 mm mushroom, unmarked

Item #: 253351
CAT #: ZB4BT84
UPC: 785901354369
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Contactor, Replacement Coil, 110/120VAC, NEMA Size 4

Item #: 7690
CAT #: CE236
UPC: 662074217618
Sign In or Register to view pricing and more.
Square D

Contactor Starter, NEMA, Replacement Coil, 120VAC, Size 00, 0, 1

Item #: 27240
CAT #: 3104140042
UPC: 78590122912
Sign In or Register to view pricing and more.
Square D

Contactor Starter, NEMA, Replacement Coil, 480VAC, Size 2, 60A

Item #: 73398
CAT #: 3106340957
UPC: 78590104883
Sign In or Register to view pricing and more.
Square D

TeSys D, replaement coil, for LC1D09 to 38 contactors and CAD relays, 240 VAC 50/60 Hz coil

Item #: 142185
CAT #: LXD1U7
UPC: 785901467946
Sign In or Register to view pricing and more.
Allen-Bradley

COIL 230/240V 60HZ FOR STRTOR CONTACTOR

Item #: 76277
CAT #: CB254
UPC: 662074217212
Sign In or Register to view pricing and more.
Allen-Bradley

IEC RENEWAL PART COIL, 120VAC

Item #: 76167
CAT #: TA473
UPC: 662074242856
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA Contactor Coil

Item #: 76333
CAT #: AF236
UPC: 662074208272
Sign In or Register to view pricing and more.
Allen-Bradley

Replacement AC Coil, Size 0-1, 110/50Hz, 120/60Hz, 2-3P

Replacement AC Coil, NEMA Size 0 - 1, 110Volt @ 50 Hertze, 120 Volt @ 60 Hertze, 2 - 3-Pole
Item #: 76287
CAT #: CB236
UPC: 662074217199
Sign In or Register to view pricing and more.
Square D

Pilot Light, Push to Test, Red, Plastic Fresnel, LED, 120VAC/DC

Pilot Light, Push to Test, Red, Plastic Fresnel, LED, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Item #: 16318
CAT #: 9001SKT38LRR31
UPC: 785901044505
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA Contactor Coil

NEMA Contactor Coil
Item #: 16365
CAT #: CD236
UPC: 662074217533
Sign In or Register to view pricing and more.
Allen-Bradley

Replacement Coil, 440/480V, 50/60Hz

CB273 Replacement Coil, 440/480V, 50/60Hz, 2-Pole
Item #: 76267
CAT #: CB273
UPC: 662074217236
Sign In or Register to view pricing and more.
Allen-Bradley

Replacement AC Coil, Size 2, 110/50Hz, 115-120/60Hz, 2-3P

Replacement AC Coil, NEMA Size2, 110Volt @ 50 Hertze, 115 - 120 Volt @ 60 Hertze, 2 - 3-Pole
Item #: 76262
CAT #: CC236
UPC: 662074217311
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA Contactor Coil

AB CC273 COIL 460/480V 60HZ FOR
Item #: 31075
CAT #: CC273
UPC: 662074217359
Sign In or Register to view pricing and more.
Square D

IEC contactor, TeSys Deca, nonreversing, 18A, 10HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 24VDC coil, open

IEC contactor, TeSys Deca, nonreversing, 18A, 10HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 24VDC coil, open
Item #: 55482
CAT #: LC1D18BD
UPC: 785901207276
Sign In or Register to view pricing and more.
Allen-Bradley

COIL 460/480V 60HZ FOR

AB CD273 COIL 460/480V 60HZ FOR
Item #: 88940
CAT #: CD273
UPC: 662074217564
Sign In or Register to view pricing and more.
Square D

Harmony, 22mm Push Button, emergency stop head, trigger and latching push pull, red, 40 mm mushroom, unmarked

Harmony, 22mm Push Button, emergency stop head, trigger and latching push pull, red, 40 mm mushroom, unmarked
Item #: 253351
CAT #: ZB4BT84
UPC: 785901354369
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Contactor, Replacement Coil, 110/120VAC, NEMA Size 4

Starter, Contactor, Replacement Coil, 110/120 Volt AC, NEMA Size 4, Bulletin 500
Item #: 7690
CAT #: CE236
UPC: 662074217618
Sign In or Register to view pricing and more.
Square D

Contactor Starter, NEMA, Replacement Coil, 120VAC, Size 00, 0, 1

Contactor Starter, NEMA, Replacement Coil, 120 Volt AC, Size 00, 0, 1
Item #: 27240
CAT #: 3104140042
UPC: 78590122912
Sign In or Register to view pricing and more.
Square D

Contactor Starter, NEMA, Replacement Coil, 480VAC, Size 2, 60A

Contactor Starter, NEMA, Replacement Coil, 480 Volt AC, Size 2, 60 Amp, Type SD/SP, 2 - 3 Pole
Item #: 73398
CAT #: 3106340957
UPC: 78590104883
Sign In or Register to view pricing and more.
Square D

TeSys D, replaement coil, for LC1D09 to 38 contactors and CAD relays, 240 VAC 50/60 Hz coil

TeSys D, replaement coil, for LC1D09 to 38 contactors and CAD relays, 240 VAC 50/60 Hz coil
Item #: 142185
CAT #: LXD1U7
UPC: 785901467946
Sign In or Register to view pricing and more.
Allen-Bradley

COIL 230/240V 60HZ FOR STRTOR CONTACTOR

A-B CB-254 230-240V 60HZ COIL
Item #: 76277
CAT #: CB254
UPC: 662074217212
Sign In or Register to view pricing and more.
Allen-Bradley

IEC RENEWAL PART COIL, 120VAC

AB TA473 IEC RENEWAL PART COIL, 120VAC
Item #: 76167
CAT #: TA473
UPC: 662074242856
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA Contactor Coil

AB AF236 COIL 120V/60HZ 110V/50HZ
Item #: 76333
CAT #: AF236
UPC: 662074208272
Sign In or Register to view pricing and more.
Page 1 of 42
664 Items found