Contact Kit, Size 2, Single Pole, Motor Rated Contacts

Item #: 5892
Cat #: 40420-322-51
UPC: 662074221073
Sign In or Register to view pricing and more.
Documents & Guides
Contact Kit, Size 2, Motor Rated Contactors, 500/505/509/520, Single Pole Kit, includes Front & Rear Stationary, Movable Contact and Spring

Overview

Contact Kit, Size 2, Motor Rated Contactors, 500/505/509/520, Single Pole Kit, includes Front & Rear Stationary, Movable Contact and Spring
Our Bulletin 500 AC contactors are available in top-wiring construction from NEMA size 00...9. All power connections are at the top of the contactors. Use our contactors to switch AC motor loads where overload protection is not required or is provided separately. You can operate these contactors remotely with pilot devices such as push buttons, selector switches, timers, relays, or temperature switches.
Also known as: 662074221073, 40420-322-51

Specifications

Type: Contact Kit
Poles: 1
Size: 2
Type: Contact Kit
Size: 2
Poles: 1

Customer Reviews

No reviews for this product
(0)