Starter, Contactor, Replacement Contact Kit, 1 Pole, Size 2 1/2

Item #: 33480
Cat #: 75GP14
UPC: 783087112223
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Contactor, Replacement Contact Kit, 1 Pole, Size 2 1/2

Overview

Starter, Contactor, Replacement Contact Kit, 1 Pole, Size 2 1/2
Also known as: 783087112223, 75GP14

Specifications

Size: 2 1/2
Mounting: Device
Poles: 1
Family / Style: Innova
Size: 2 1/2
Poles: 1
Mounting: Device
Family / Style: Innova

Customer Reviews

No reviews for this product
(0)