Starter, Enclosure, NEMA 1, for 00,0,1, 10"H x 6"W x 4.63" D

Item #: 274793
Cat #: CR306X190B
UPC: 783166364154
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Enclosure, NEMA 1, for 00, 0, 1, 10 Inch Height x 6 Inch Width x 4.63 Inch Depth, for CR306 A/B/C , No Provision for Control Transformer

Overview

Starter, Enclosure, NEMA 1, for 00, 0, 1, 10 Inch Height x 6 Inch Width x 4.63 Inch Depth, for CR306 A/B/C , No Provision for Control Transformer
Also known as: 783166364154, CR306X190B

Specifications

Size: 0, 1, 00
Type: Enclosure, Starter
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: CR306
Width: 6 in
Height: 10 in
Depth: 4.630 in
Size: 0, 1, 00
Mounting: Surface
Family / Style: CR306
Height: 10 in
Type: Enclosure, Starter
IP/NEMA Rating: NEMA 1
Width: 6 in
Depth: 4.630 in

Customer Reviews

No reviews for this product
(0)