Starter, External Overload Reset, Mechanism, NEMA 1/12 Enclosure

Item #: 287542
Cat #: 9066RA3
UPC: 785901864417
Sign In or Register to view pricing and more.
Documents & Guides
Starter, External Overload Reset, Mechanism, 3 Rods, 1 Bracket, NEMA 1/12 Enclosure

Overview

Starter, External Overload Reset, Mechanism, 3 Rods, 1 Bracket, NEMA 1/12 Enclosure
Also known as: 785901864417, 9066RA3

Specifications

Mounting: Door
Type: Starter, Manual, External Reset Rod
IP/NEMA Rating: NEMA 1, NEMA 12
Material: Plastic, Steel
Range: 9.250 in
Length: 10 in
Mounting: Door
IP/NEMA Rating: NEMA 1, NEMA 12
Range: 9.250 in
Type: Starter, Manual, External Reset Rod
Material: Plastic, Steel
Length: 10 in

Customer Reviews

No reviews for this product
(0)