Magnet Coil, Renewal Part, 24VDC, for 1507 Shoe Brake, 19"

Item #: 1373320
Cat #: 9-885-25
UPC: 782113580173
Sign In or Register to view pricing and more.
Documents & Guides
24 Volt DC, Magnet Coil, Renewal Part, for Type 1507, Shoe Brake, 19 Inch Size, Crane Control

Overview

24 Volt DC, Magnet Coil, Renewal Part, for Type 1507, Shoe Brake, 19 Inch Size, Crane Control
Also known as: 782113580173, 9-885-25

Specifications

Type: Replacement, Coil
Volts DC Control: 24
Mounting: Device
Diameter: 19 in
Type: Replacement, Coil
Mounting: Device
Volts DC Control: 24
Diameter: 19 in

Customer Reviews

No reviews for this product
(0)