This product may not be available in all locations.
Contactor coil, TeSys Deca, LXD1, 380V AC 50/60Hz for 9…38A contactor
Item #:
273940
Cat #:
LXD1Q7
UPC:
785901467922
Sign In or Register to view pricing and more.
Documents & Guides
Contactor coil, TeSys Deca, LXD1, 380V AC 50/60Hz for 9…38A contactor
Overview
Contactor coil, TeSys Deca, LXD1, 380V AC 50/60Hz for 9…38A contactor
TeSys D replacement coil 380V AC 50/60Hz, for TeSys D contactors. To be used with 3 and 4-pole contactors LC1 D09 to D38 and LC1 DT20 to DT40. It operates in the voltage limits 0.8-1.1 Uc (50Hz), 0.85-1.1 Uc (60Hz) and environments until 60°C Green Premium compliant (RoHS/REACh).
Also known as: 785901467922, LXD1Q7
Specifications
Type: | Contactor, Replacement Coil |
Size: | 1, 00 |
Mounting: | Device |
Volts AC Control: | 380, 400 |
Standards: | California Proposition 65 |
Type: | Contactor, Replacement Coil |
Mounting: | Device |
Standards: | California Proposition 65 |
Size: | 1, 00 |
Volts AC Control: | 380, 400 |
Customer Reviews
No reviews for this product
(0)