Contactor/Starter, Replacement Contact Kit, NEMA Size 2, 3-Pole

Item #: 53547
Cat #: 9998SL4
UPC: 78590188240
Sign In or Register to view pricing and more.
Documents & Guides
Contactor/Starter, Replacement Contact Kit, NEMA Size 2, 3-Pole

Overview

Contactor/Starter, Replacement Contact Kit, NEMA Size 2, 3-Pole
Type S magnetic contactors and starters are for motor control applications and 8903S lighting contactors are for lighting control applications. Contacts are easily replaced. This extends the life of the NEMA Size 2 contactor or starter or 8903SP lighting contactor. Kit includes the movable and stationary contacts and needed hardware for 3 poles. These contacts are used in contactors and starters that are UL listed and CSA certified. A wide variety of accessories are available for contactors and starters.
Also known as: 78590188240, 9998SL4

Specifications

Poles: 3
Mounting: Device
Amps: 60
Size: 2
Standards: California Proposition 65
Poles: 3
Amps: 60
Standards: California Proposition 65
Mounting: Device
Size: 2

Customer Reviews

No reviews for this product
(0)