Terminal Lugs, for 100-D, 104-D, 6AWG - 300MCM, 6 per Set

Item #: 72709
Cat #: 100-DL180
UPC: 781180527043
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Lugs, Set of 6, #6 AWG - 300 MCM, for 193-EC_F, 193-EE_F

Overview

Terminal Lugs, Set of 6, #6 AWG - 300 MCM, for 193-EC_F, 193-EE_F
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 781180527043, 100-DL180

Specifications

Type: Terminal Lugs
Allowable Gauge Range: 6 - 300
Type: Terminal Lugs
Allowable Gauge Range: 6 - 300

Customer Reviews

No reviews for this product
(0)