This product may not be available in all locations.
Terminal Lugs, Set of 2, Protection Class IP2X
Item #:
67161
Cat #:
100-DTB180
UPC:
662073087403
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Lugs, Set of 2, for 100-D115, 100-D140, 100-D180, 100-D115D - D180E, 193-EC_F, 193-EE_F, Protection Class IP2X
Overview
Terminal Lugs, Set of 2, for 100-D115, 100-D140, 100-D180, 100-D115D - D180E, 193-EC_F, 193-EE_F, Protection Class IP2X
A terminal lug is a device attached to a wire to permit connection to a terminal. Allen-Bradley® item 100-DTB180 from Rockwell Automation® are IP2X, IEC terminal lugs. They are for use with 100-D140, 100 -D180, 100-G95E through D180E, 193-EC_F, and 193-EE_F. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073087403, 100-DTB180
Specifications
Poles: | 3 |
Type: | Terminal Lug, Kit |
Poles: | 3 |
Type: | Terminal Lug, Kit |
Customer Reviews
No reviews for this product
(0)