This product may not be available in all locations.
Linergy Terminal Blocks, End Cover, For NSYTRV22, NSYTRV42, NSYTRV, 2.2mm, Gray
Item #:
590791
Cat #:
NSYTRAC22
UPC:
785901303664
Sign In or Register to view pricing and more.
Documents & Guides
Linergy Terminal Blocks, End Cover, For NSYTRV22, NSYTRV42, NSYTRV, 2.2 mm Width, Gray
Overview
Linergy Terminal Blocks, End Cover, For NSYTRV22, NSYTRV42, NSYTRV, 2.2 mm Width, Gray
Linergy terminal blocks offer three terminal block technologies. The traditional screw connection, the spring clamp connection, and the new pushin connection. The industrial control, machine tool, packaging, material hadling, HVAC, textile, hoisting, water, marine, critiical power, elevator industries and many more use these terminal blocks for their connection requirements. These terminal blocks are designed for fast and easy installation. A wide variety of accessories are availble for these blocks to make your total installation easier. Linergy terminal blocks meet international standards, including UL Component Recognition and CSA certification. For screw single-level terminal block 1x1, 2.5 to 10mm². It is compatible with TRV screw terminal. Sold in lots of 50 units. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901303664, NSYTRAC22
Specifications
Type: | Terminal Block, End Plate |
Size: | 2.2 mm |
Mounting: | DIN Rail |
Color: | Gray |
Standards: | California Proposition 65 |
Type: | Terminal Block, End Plate |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Size: | 2.2 mm |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)