Terminal Block, End Anchor, 8mm, Metal, Black, Screwable, TS35

Item #: 285986
Cat #: Z5.522.8553.0
UPC: 015573141760
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Anchor, 8 mm, Metal, Black, Screwable, TS35 DIN Rail Mount

Overview

Terminal Block, End Anchor, 8 mm, Metal, Black, Screwable, TS35 DIN Rail Mount
The selos product range combines the advantages of a classic screw connection with those of modern connection technology. The focus here is on value for the customer and increased efficiency in wiring and logistics.
Also known as: 015573141760, Z5.522.8553.0

Specifications

Type: Terminal Block, End Anchor
Mounting: DIN Rail
Color: Black
Size: 8 mm
Type: Terminal Block, End Anchor
Color: Black
Mounting: DIN Rail
Size: 8 mm

Customer Reviews

No reviews for this product
(0)