Terminal Block, End Anchor, Retainer, Heavy Duty

Item #: 30855
Cat #: 1492-N23
UPC: 781180145285
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Anchor, Retainer, Heavy Duty, 10 in a Package

Overview

Terminal Block, End Anchor, Retainer, Heavy Duty, 10 in a Package
Our IEC Screw-type Terminal Blocks meet recognized international IEC standards. Our finger-safe blocks are designed for DIN rail mounting. We offer a wide range of high-density IEC block types, from general feed-through for control wiring to specialty blocks for grounding and isolation, plus thermocouple blocks designed for temperature-dependent process control applications.
Also known as: 781180145285, 1492-N23

Specifications

Family / Style: 1492
Mounting: DIN Rail
Color: White
Size: 14.300 mm
Family / Style: 1492
Color: White
Mounting: DIN Rail
Size: 14.300 mm

Customer Reviews

No reviews for this product
(0)