This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series G: Terminal Accessories (Line and Load End), Imperial End Cap Kit, Three-pole, Used with EG-Frame
Overview
Eaton Series G: Terminal Accessories (Line and Load End), Imperial End Cap Kit, Three-pole, Used with EG-Frame
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786679108017, EF3RTDK
Specifications
Type: | End Stop |
Type: | End Stop |
Customer Reviews
No reviews for this product
(0)