Terminal Block, End Stop, 9.9mm, Type: BAM4, Gray

Item #: 476185
Cat #: 1SNK900001R0000
UPC: 804325489416
Sign In or Register to view pricing and more.
Documents & Guides
End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.

Overview

End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.
Give efficient support to the SNK terminal blocks assemblies thanks to the BAM3 double gripping rail contact, - Ease the assemblies identification with the BAM3 marking location compatible with all SNK markers and labels.
Also known as: 804325489416, 1SNK900001R0000, end stop

Specifications

Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Type: End Stop
Family / Style: SNK
Color: Gray
Mounting: DIN Rail
Type: End Stop

Customer Reviews

No reviews for this product
(0)