This product may not be available in all locations.
Connection Jumper, Blue, 8P, 10A, 250VAC, Cut To Length
Item #:
34234
Cat #:
700-HN180B
UPC:
611320631364
Sign In or Register to view pricing and more.
Documents & Guides
Connection Jumper, Blue, 8 Pole, 10 Amp, 250 Volt AC Rated, Cut to Length
Overview
Connection Jumper, Blue, 8 Pole, 10 Amp, 250 Volt AC Rated, Cut to Length
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-HN180B from Rockwell Automation® is a relay socket 700HN blue jumper used on 700-HN123 and -HN221/222 sockets.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320631364, 700-HN180B
Specifications
Type: | Jumper, Connector |
Color: | Blue |
Amps: | 10 |
Poles: | 8 |
Volts AC: | 250 |
Type: | Jumper, Connector |
Amps: | 10 |
Volts AC: | 250 |
Color: | Blue |
Poles: | 8 |
Customer Reviews
No reviews for this product
(0)