Jumper Bar, Type: JB5-10

Item #: 652985
Cat #: 1SNK905310R0000
UPC: 804325489911
Sign In or Register to view pricing and more.
Documents & Guides
Assembled Jumper Bar with IP Protection. 10 Pole. 30 Amp. Type: JB5-10. Color: Orange.

Overview

Assembled Jumper Bar with IP Protection. 10 Pole. 30 Amp. Type: JB5-10. Color: Orange.
Also known as: 804325489911, 1SNK905310R0000

Specifications

Type: Assembled, Jumper Bar
Color: Orange
Amps: 30
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Amps: 30
Color: Orange
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)