Fuse Plug, Blown Fuse Indicator, 10 - 36V

Item #: 20388
Cat #: 1492-FPK224
UPC: 611320871845
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Plug, Blown Fuse Indicator, 10 - 36 Volt, 20 in a Package

Overview

Fuse Plug, Blown Fuse Indicator, 10 - 36 Volt, 20 in a Package
Our Terminal Blocks Connection Systems include screw-type IEC, spring-type IEC, IEC terminal block accessories, NEMA terminal blocks, NEMA terminal block accessories, finger-safe terminal blocks, and panel mount terminal blocks. We offer many terminal block products including double level plug-in, thermocouple, tab-connect feed through, grounding, space-saver feed through, fuse, sensor, plug-in connection, multi-circuit, mini, single circuit, neutral disconnect, isolation and more.
Also known as: 611320871845, 1492-FPK224

Specifications

Volts DC Range: 10
Family / Style: 1492
Mounting: Plug
Type: Blown Fuse Indicator, Fuse Plug
Volts DC Range: 10
Mounting: Plug
Family / Style: 1492
Type: Blown Fuse Indicator, Fuse Plug

Customer Reviews

No reviews for this product
(0)