Relay, Replacement, for 700-HL Terminal Blocks, 24V AC/DC

Item #: 66934
Cat #: 700-TBR24
UPC: 611320517309
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Replacement, for 700-HL Terminal Blocks, 24 Volt AC/DC, Socket Input Voltage, 20 per Package, Must Order in Multiples of 20

Overview

Relay, Replacement, for 700-HL Terminal Blocks, 24 Volt AC/DC, Socket Input Voltage, 20 per Package, Must Order in Multiples of 20
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology. 
Also known as: 611320517309, 700-TBR24

Specifications

Type: Replacement, Relay
Volts DC Control: 24
Mounting: Plug
Type: Replacement, Relay
Mounting: Plug
Volts DC Control: 24

Customer Reviews

No reviews for this product
(0)