Terminal Block, End Barrier, Gray, for 1492-L3Q, L3QS, LG3Q

Item #: 13075
Cat #: 1492-EBL3Q
UPC: 662073056874
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Gray, 0.08 x 1.20 x 3.11 Inch, for 1492-L3Q, LG3Q, L3QS, 50 in a Package

Overview

Terminal Block, End Barrier, Gray, 0.08 x 1.20 x 3.11 Inch, for 1492-L3Q, LG3Q, L3QS, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073056874, 1492-EBL3Q

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Height: 1.200 in
Width: 3.110 in
Depth: 0.080 in
Type: Terminal Block, End Barrier
Family / Style: 1492
Height: 1.200 in
Depth: 0.080 in
Mounting: Snap On
Color: Gray
Width: 3.110 in

Customer Reviews

No reviews for this product
(0)