Fuse Plug, Blown Fuse Indicator, 60 - 150V

Item #: 20407
Cat #: 1492-FPK2120
UPC: 611320871869
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Plug, Blown Fuse Indicator, 60 - 150 Volt, 20 in a Package

Overview

Fuse Plug, Blown Fuse Indicator, 60 - 150 Volt, 20 in a Package
Also known as: 611320871869, 1492-FPK2120

Specifications

Family / Style: 1492
Mounting: Plug
Type: Blown Fuse Indicator, Fuse Plug
Family / Style: 1492
Type: Blown Fuse Indicator, Fuse Plug
Mounting: Plug

Customer Reviews

No reviews for this product
(0)