PHE 3044160 TERMBLK UT 10

Item #: 733604
Cat #: 3044160
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PHE 3044160 TERMBLK UT 10

Overview

PHE 3044160 TERMBLK UT 10
Also known as: 3044160

Specifications

Amps: 57
Size: 10 mm
Volts AC: 1000
Mounting: DIN Rail
Volts DC: 1000
Color: Gray
Poles: 1
Family / Style: UT 10
Amps: 57
Volts AC: 1000
Volts DC: 1000
Poles: 1
Size: 10 mm
Mounting: DIN Rail
Color: Gray
Family / Style: UT 10

Customer Reviews

No reviews for this product
(0)