This product may not be available in all locations.
Terminal Block, 150A, 1000V AC/DC, Gray, 50mm, Feed Through
Item #:
2665
Cat #:
1492-J50
UPC:
662073058403
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 150 Amp, 1000 Volt AC/DC, Gray, 50 mm, Feed Through, 10 in a Package
Overview
Terminal Block, 150 Amp, 1000 Volt AC/DC, Gray, 50 mm, Feed Through, 10 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J50 from Rockwell Automation® is a gray 18. 5 x 73. 4 x 63. 3 mm (0. 728 x 2. 89 x 2. 49 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058403, 1492-J50
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts AC: | 1000 |
Mounting: | DIN Rail |
Volts DC: | 1000 |
Color: | Gray |
Amps: | 150 |
Allowable Gauge Range: | 10 - 1/0 |
Type: | Terminal Block, Feed Through |
Volts AC: | 1000 |
Volts DC: | 1000 |
Amps: | 150 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | Gray |
Allowable Gauge Range: | 10 - 1/0 |
Customer Reviews
No reviews for this product
(0)