Terminal Block, Feed Through, Flat Base, 35A, 600V AC/DC, Gray
Item #:
704037
Cat #:
1546143-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Flat Base, 35 Amp, 600 Volt AC/DC, Gray, Strap Screw Terminal
Overview
Terminal Block, Feed Through, Flat Base, 35 Amp, 600 Volt AC/DC, Gray, Strap Screw Terminal
Also known as: 1546143-1
Specifications
Type: | Terminal Block, Screw Termination |
Amps: | 35 |
Mounting: | Flush |
Material: | Polyester |
Color: | Gray |
Type: | Terminal Block, Screw Termination |
Mounting: | Flush |
Color: | Gray |
Amps: | 35 |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)