This product may not be available in all locations.
Terminal Block, Grounding, 2 Points Each Side, Green/Yellow, 2.5mm
Item #:
806
Cat #:
1492-LG3Q
UPC:
662073056409
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Grounding, 2 Connection Points Each Side, Green/Yellow, 30 - 12 AWG, 2.5 mm, 100 in a Package
Overview
Terminal Block, Grounding, 2 Connection Points Each Side, Green/Yellow, 30 - 12 AWG, 2.5 mm, 100 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG3Q from Rockwell Automation® is a green / yellow 2.5 mm (5.1 x 79 x 31.3 mm [0.20 x 3.11 x 1.23IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through ground block and two points on each side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056409, 1492-LG3Q
Specifications
Color: | Green/Yellow |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Poles: | 1 |
Size: | 2.500 mm |
Allowable Gauge Range: | 30 - 12 |
Color: | Green/Yellow |
Mounting: | DIN Rail |
Size: | 2.500 mm |
Family / Style: | 1492 |
Poles: | 1 |
Allowable Gauge Range: | 30 - 12 |
Customer Reviews
No reviews for this product
(0)