This product may not be available in all locations.
Terminal Block, 20A, 600V, AC/DC, w/Jumper Ability, Gray, 2.5mm
Item #:
11762
Cat #:
1492-LMJ3
UPC:
662073056676
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 20 Amp, 600 Volt, AC/DC, with Jumper Capability, Gray, 26 - 12 AWG, Mini Rail Mount, 2.5 mm, 100 in a Package
Overview
Terminal Block, 20 Amp, 600 Volt, AC/DC, with Jumper Capability, Gray, 26 - 12 AWG, Mini Rail Mount, 2.5 mm, 100 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073056676, 1492-LMJ3
Specifications
Type: | Terminal Block, Jumper Capability |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 20 |
Allowable Gauge Range: | 26 - 12 |
Type: | Terminal Block, Jumper Capability |
Color: | Gray |
Allowable Gauge Range: | 26 - 12 |
Mounting: | DIN Rail |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)