Terminal Block, Feed Through, 5.2mm, Gray, 20A, 600V AC/DC, 2 Points

Item #: 646097
Cat #: NSYTRV22
UPC: 785901860518
Sign In or Register to view pricing and more.
Terminal Block, Feed Through, 5.2 mm, Gray, 20 Amp, 600 Volt AC/DC, 2-Points, 26 - 12 AWG, Screw Type Connection

Overview

Terminal Block, Feed Through, 5.2 mm, Gray, 20 Amp, 600 Volt AC/DC, 2-Points, 26 - 12 AWG, Screw Type Connection
Linergy TR is terminal block for Linergy. It belongs to linergy passthrough terminal block with 2.5 mm² nominal cross section. The rated operational voltage is 600V conforming to CSA/cURus, 1000V conforming to EN/IEC 60947-7-1 and 690V conforming to ATEX Exe II Ex II 2 GD. The rated current is 24A conforming to EN/IEC 60947-7-1, 20A conforming to CSA/cURus and 22A conforming to ATEX Exe II Ex II 2 GD. It has grey surface treatment. Mounting by clip-on and sideways connection by single-level 1x1 screw terminals. It could be connection and disconnection by screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (ATEX, CSA, cURus, DNV, GL, LR, VDE, IEC-Ex, EAC). It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901860518, NSYTRV22

Specifications

Type: Terminal Block, Feed-Through
Volts DC: 600
Mounting: DIN Rail
Size: 5.2 mm
Color: Gray
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 26 - 12
Type: Terminal Block, Feed-Through
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 26 - 12
Volts DC: 600
Size: 5.2 mm
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)