Terminal Block, Feed Through, 2.5mm, Gray, 2 Conductor

Item #: 587899
Cat #: 57.503.0055.0
UPC: 015573416912
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 2.5 mm, Gray, 2 Conductor, 1000 Volt, 24 Amp

Overview

Terminal Block, Feed Through, 2.5 mm, Gray, 2 Conductor, 1000 Volt, 24 Amp
Also known as: 015573416912, 57.503.0055.0

Specifications

Type: Terminal Block, Feed Through
Amps: 24
Volts AC: 1000
Mounting: DIN Rail
Color: Gray
Size: 5 mm
Width: 2.500 mm
Type: Terminal Block, Feed Through
Volts AC: 1000
Color: Gray
Width: 2.500 mm
Amps: 24
Mounting: DIN Rail
Size: 5 mm

Customer Reviews

No reviews for this product
(0)