BLOCO TERM DS CINZA 600V 20A UL 2 5MM2

Item #: 559834
Cat #: DS20-GY
UPC: 051712363211
Sign In or Register to view pricing and more.
Documents & Guides
20AMP 600V FDTHRU TERM BLCK

Overview

20AMP 600V FDTHRU TERM BLCK
Also known as: 051712363211, DS20-GY

Specifications

Amps: 24, 20
Color: Gray
Type: Feed Through
Amps: 24, 20
Type: Feed Through
Color: Gray

Customer Reviews

No reviews for this product
(0)