BLOCO TERM.DSCINZA600V/50A1000V/41A 6MM2

Item #: 559855
Cat #: DS50-GY
UPC: 051712363471
Sign In or Register to view pricing and more.
Documents & Guides
50AMP 600V FDTHRU TERM BLCK

Overview

50AMP 600V FDTHRU TERM BLCK
Also known as: 051712363471, DS50-GY

Specifications

Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Interrupt Rating AC: 100 kA
Interrupt Rating DC: 100kA
Amps: 125
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 100 kA
Mounting: Surface
Phase: 1
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)