Terminal Block, 30A, 600V AC/DC, White, Finger Safe

Item #: 37601
Cat #: 1492-H1
UPC: 781180692079
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt, AC/DC, White, Finger safe, Single Circuit, Screw with Pressure Plate, 80 in a Package

Overview

Terminal Block, 30 Amp, 600 Volt, AC/DC, White, Finger safe, Single Circuit, Screw with Pressure Plate, 80 in a Package
Allen-Bradley® Bulletin 1492-H high-density finger-safe terminal blocks fall between open-style NEMA/EEMAC and full-function IEC style terminal blocks. Catalog item 1492-H1 from Rockwell Automation® is a white UR / CSA / CE, 30 A, 600 V, single-circuit, high-density, finger-safe terminal block with one pole and multi-rail mount. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180692079, 1492-H1

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Color: White
Volts AC: 600
Allowable Gauge Range: 30 - 12
Type: Terminal Block
Volts DC: 600
Amps: 30
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 30 - 12

Customer Reviews

No reviews for this product
(0)