Terminal Block, 33A, 600V AC/DC, Brown, 26 - 10AWG, 4mm

Item #: 11689
Cat #: 1492-L4-BR
UPC: 662073055143
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 33 Amp, 600 Volt AC/DC, Brown, 26 - 10 AWG, 4 mm, 50 in a Package

Overview

Terminal Block, 33 Amp, 600 Volt AC/DC, Brown, 26 - 10 AWG, 4 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L4-BR from Rockwell Automation® is a brown 4 mm or 2.5 mm (6.1 x 62 x 35.7 mm [0.24 x 2.44 x 1.41 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055143, 1492-L4-BR

Specifications

Type: Terminal Block, Feed Through
Color: Brown
Family / Style: 1492
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block, Feed Through
Family / Style: 1492
Amps: 33
Volts AC: 600
Color: Brown
Volts DC: 600
Mounting: DIN Rail
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)