This product may not be available in all locations.
Terminal Block, 30A, 600V AC/DC, White, 4mm, Space Saver
Item #:
3625
Cat #:
1492-W4-W
UPC:
662468590532
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt AC/DC, White, 4 mm, Space Saver, 50 in a Package
Overview
Terminal Block, 30 Amp, 600 Volt AC/DC, White, 4 mm, Space Saver, 50 in a Package
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-W4-W from Rockwell Automation® is a white IEC 6 x 45.3 x 35mm (0.24 x 1.78 x 1.38 IN), space-saver, feed-through, single-circuit terminal block with screw connections and one pole. Its voltage rating is UR - 600 V AC / DC, CSA - 600 V AC / DC, IEC - 800 V AC / DC, ATEX - 550 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468590532, 1492-W4-W
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 30 |
Color: | White |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 10 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | White |
Allowable Gauge Range: | 22 - 10 |
Customer Reviews
No reviews for this product
(0)