This product may not be available in all locations.
Terminal Block, 25A, 600V AC/DC, Black, 30 - 12AWG, 2.5mm
Item #:
429848
Cat #:
1492-L3T-BL
UPC:
662073054825
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Black, 30 - 12 AWG, 2.5 mm, 50 in a Package
Overview
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Black, 30 - 12 AWG, 2.5 mm, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073054825, 1492-L3T-BL
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Black |
Amps: | 25 |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 12 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Color: | Black |
Volts AC: | 600 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 25 |
Allowable Gauge Range: | 30 - 12 |
Customer Reviews
No reviews for this product
(0)