Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², blue, set of 50

Item #: 851088
Cat #: NSYTRP22BL
UPC: 606480533139
Sign In or Register to view pricing and more.
Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², blue, set of 50

Overview

Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², blue, set of 50
Also known as: 606480533139, NSYTRP22BL

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Volts DC: 600
Mounting: DIN Rail
Size: 5.2 mm
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Type: Terminal Block, Feed Through
Volts DC: 600
Size: 5.2 mm
Volts AC: 600
Color: Blue
Mounting: DIN Rail
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)