TERMINAL BLOCK 600V

Item #: 35921
Cat #: 1492-H1GY
UPC: 662073665267
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-H1GY TERMINAL BLOCK 600V

Overview

AB 1492-H1GY TERMINAL BLOCK 600V
Also known as: 662073665267, 1492-H1GY

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Poles: 1
Amps: 30
Volts AC: 600
Size: 6.100 mm
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Allowable Gauge Range: 30 - 12
Volts DC: 600
Color: Gray
Amps: 30
Size: 6.100 mm

Customer Reviews

No reviews for this product
(0)