Terminal Block, 35A, 600V AC/DC, Blue, 4mm, Feed Through

Item #: 11351
Cat #: 1492-J4-B
UPC: 662073058038
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 35 Amp, 600 Volt AC/DC, Blue, 4 mm, Feed Through, 100 in a Package

Overview

Terminal Block, 35 Amp, 600 Volt AC/DC, Blue, 4 mm, Feed Through, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J4-B from Rockwell Automation® is a blue 6. 1 x 60 x 39. 5 mm (0. 24 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058038, 1492-J4-B

Specifications

Type: Terminal Block, Feed Through
Amps: 35
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Feed Through
Color: Blue
Volts DC: 600
Volts AC: 600
Amps: 35
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)