Terminal Block, 40A, 600V AC/DC, Blue, 6mm, Space Saver

Item #: 37690
Cat #: 1492-W6-B
UPC: 662468538282
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 40 Amp, 600 Volt AC/DC, Blue, 6 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 40 Amp, 600 Volt AC/DC, Blue, 6 mm, Space Saver, 50 in a Package
Our Terminal Blocks Connection Systems include screw-type IEC, spring-type IEC, IEC terminal block accessories, NEMA terminal blocks, NEMA terminal block accessories, finger-safe terminal blocks, and panel mount terminal blocks. We offer many terminal block products including double level plug-in, thermocouple, tab-connect feed through, grounding, space-saver feed through, fuse, sensor, plug-in connection, multi-circuit, mini, single circuit, neutral disconnect, isolation and more.
Also known as: 662468538282, 1492-W6-B

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 40
Volts AC: 600
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Blue
Volts DC: 600
Amps: 40
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)