Terminal Block, 8.2mm, Feed Through, Gray, 50A, 600VAC, Screw Type

Item #: 741606
Cat #: NSYTRV62
UPC: 785901951315
Sign In or Register to view pricing and more.
Terminal Block, 8.2 mm, Feed Through, Gray, 50 Amp, 600 Volt AC, 2 Terminal, Screw Type

Overview

Terminal Block, 8.2 mm, Feed Through, Gray, 50 Amp, 600 Volt AC, 2 Terminal, Screw Type
Also known as: 785901951315, NSYTRV62

Specifications

Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Size: 8.2 mm
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Size: 8.2 mm
Amps: 50
Volts DC: 600
Color: Gray
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)