Terminal Block, 25A, 300V AC/DC, Specialty, Gray, 1.5mm

Item #: 22564
Cat #: 1492-J2Q
UPC: 662073058809
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25Amp, 300 Volt AC/DC, Gray, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side

Overview

Terminal Block, 25Amp, 300 Volt AC/DC, Gray, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J2Q from Rockwell Automation® is a gray 5. 1 x 60 x 39. 5 mm (0. 20 x 2. 36 x1. 56 IN) terminal block with one pole and screw connections. It is a specialty feed-through block with two connection points on each side. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058809, 1492-J2Q

Specifications

Type: Terminal Block
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 25
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block
Family / Style: 1492
Color: Gray
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 25
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)